To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Color:Blue
- Description:Blue shadow board tool tape
- Material:Vinyl
- Thickness:0.004"
- Cat. No.:76249-054
- Roll length:3.6 m (12 ft.)
- Width:12"
Specifications
About this item
This workbench marking supply allows you to quickly and easily create tool shadows to exact size and shape.
- Made of durable B-7569 vinyl film with permanent acrylic adhesive
- Excellent chemical, oil and water resistance
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths with up to three years average outdoor durability.