Order Entry
United States
ContactUsLinkComponent
Solid Carbide Square End Mill, Sid Tool
Solid Carbide Square End Mill, Sid Tool
Catalog # 76253-132
Supplier:  SID TOOL CO INC TE
Solid Carbide Square End Mill, Sid Tool
Catalog # 76253-132
Supplier:  SID TOOL CO INC TE
Supplier Number:  64540503

Specifications

  • Description:
    Square End Mill, 3 Flute, Single End
  • Length:
    2.5"
  • Material:
    Solid Carbide
  • Cat. No.:
    76253-132
  • Finish:
    Uncoated
  • Shank diameter:
    ⅛"
  • Diameter:
    0.06"

Specifications

About this item

Flute solid carbide square end mill.

  • Solid carbide provides better rigidity than high speed steel
  • heat resistant

Uncoated tools do not feature supportive treatments on the cutting edge. Used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping. They are are used at reduced speeds for general applications on nonferrous metals.