Moving Equipment Can Cause Severe Injury Keep Away Labels, Brady
Catalog # 76267-570
Supplier: Brady Worldwide
Specifications
- Color:Black/Orange/Red on White
- Dimensions:2.5×5×0.01"
- Cat. No.:76267-570
- Legend:MOVING EQUIPMENT CAN CAUSE SEVERE INJURY KEEP AWAY
Specifications
About this item
It is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
- Permanent, pressure sensitive adhesive
- Forms a long lasting bond to even the most difficult surfaces and shapes
- Abrasion and chemical resistant
Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings.
Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230 °F).
Particularly suited for outdoor applications, and in harsh environments where excellent abrasion and chemical resistance is required.