Specifications
- Width:11.6 mm
- Color:Gray/Orange
- Height:12.4 mm
- Length:165 mm
- Material:GFN, Brass, Polypropylene, Zirconium Oxide
- Environmentally Preferable:
- Cat. No.:76267-686
Specifications
About this item
This craft knife with safety cap includes the same safety blade as the 10548 model, but also features an innovative safety cap. The protective covering is part of the handle design.
- Fixed position handle type
- Includes one 10518 straight-edge, rounded-tip blade
- Finger-friendly edge stays sharp 11 times longer
- Fewer blade changes results in fewer injuries
- Handle includes comfortable cross-hatch grip
- Ambidextrous design
- No-tool blade change
The Never-Lost™ safety cap eliminates cap loss and reduces the risk of injusry. The cap twists and locks into place. This protects users when the blade is not in use and keeps the cap out of the way when cutting. The handle is lightly weighted and balanced, and features a cross-hatched copper grip for superior control.
The 10589 is compatible with a number of different Slice® blade styles (chisels, craft blades, seam rippers), all of which feature a unique finger-friendly® edge. They cut effectively but are safe to the touch. This craft knife ships with a straight-edge, rounded-tip blade. As with all Slice® safety blades, it is non-sparking, non-magnetic, chemically inert, and will never rust. The craft knife with safety cap weighs approximately 21g.
Compatible blades: 10518, 10519, 10520, 10532, 10534, 10535, 10536.