Order Entry
United States
Orders LinkContactUsLinkComponent
ProcessMate™ 100 Vacuum Pickup Systems, EFD

ProcessMate™ 100 Vacuum Pickup Systems, EFD

Vacuum Pickup System, 1 Kg (2.2 lbs.), 24 VDC; 20 mA
Catalog # 76245-224
Supplier #:  7012329
ProcessMate™ 100 Vacuum Pickup Systems, EFD
Catalog # 76245-224
ProcessMate™ 100 Vacuum Pickup Systems, EFD

Vacuum Pickup System, 1 Kg (2.2 lbs.), 24 VDC; 20 mA

Price
$2,565.25
Log in for availability
Each
Product Details & Documents

The ProcessMate 100 Vacuum Pickup System provides a simple, efficient way to lift and position small or delicate components in benchtop assembly processes.

  • Comfortable, lightweight pickup pen
  • Assorted antistatic tips and vacuum cups meet a variety of applications
  • Faster, more precise placement than conventional tweezers
  • Leaves one hand free to apply adhesive, solder or other assembly fluid

It prevents damage to delicate or intricate components and saves benchtop space through its compact size.

Input AC (to power supply): Universal Multi Voltage; 64/90 VAC to 50/60 Hz
Output DC (from power supply): 24 VDC to 0.83 Amp maximum
DC Input Power Required: 8 to 20 W

Maximum Cycle Rate: 600 cycles per minute; Air Input Requirements: 7 bar (100 psi) maximum; Air Output: 0 to 110" H2O dependent on user setting.

The component can be lifted when the operator simply places the pickup pen on the component and presses an electric foot pedal to apply vacuum. When the component has been positioned, releasing the foot pedal stops the vacuum and releases the component.

Certifications: CE, RoHS, WEEE and China RoHS Compliant.

Specifications
  • Description:
    Vacuum Pickup System, 1 Kg (2.2 lbs.), 24 VDC; 20 mA
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.