Precision Knife, Slice®
GFN, Brass, Polypropylene, Zirconium Oxide, 109 mm, 18.5 mm, 38.25 mm, Black/orange
76277-126
: 10580
Precision Knife's unique handle offers an innovative finger grip that gives the user precise control for detailed cuts and intricate shapes.
- Reduces injuries, lowers costs
- No-tool blade change
- Straight edge, rounded tip blade
- Ring-style handle features comfort grip
- Ambidextrous design
- Finger-friendly edge stays sharp 11 times longer
- Chemically inert blade never rusts
The knife's non-slip inner ring coating and cross-hatched grip provide a responsive tool, while the safety cap protects against accidents between uses. This lightweight knife ships with ceramic craft blade that lasts 11.2 times longer than comparable steel blades. All Slice safety blades are non-sparking, safe to 1600° C, and non-magnetic. Non-sparking, non-conductive blade. This weighs approximately 20.3 g.
Compatible blades: 10518, 10519, 10520, 10532.
: Includes 1 rounded-tip ceramic blade.
- Width:38.25 mm
- Color:Black/orange
- Height:18.5 mm
- Length:109 mm
- Material:GFN, Brass, Polypropylene, Zirconium Oxide



