Socket Adapter, Sid Tool Co
Socket Adapter, Drive Size 3/8", Drive - Female Square, Impact Drills, Cordless Drills, Corded Drills, Ratchets, 1.9×0.7×3.5", 0.32 oz
Catalog # 76267-782
Supplier: SID TOOL CO INC TE
Supplier #: 43966944
Jump to:
Product Details & Documents
Performance Series Socket Reducers make smaller square drive sockets and accessories compatible with 3/8" or 1/2" square drive drills or accessories.
- Built for maximum durability and long life with impact drivers
- Black oxide finish resists corrosion and increases life
Manufactured with heavy-duty, cold-forged, high-grade steel to withstand high torque output.
Specifications
- Description:Socket Adapter, Drive Size 3/8"
- Dimensions:1.9×0.7×3.5"
- For use with:Impact Drills, Cordless Drills, Corded Drills, Ratchets
- Type:Drive - Female Square
- Weight:0.32 oz



