Adhesive Transfer Tape 9485PC, Tapecase
Catalog # 76242-726
Supplier: TAPECASE LTD. TE
Specifications
- Width:¼"
- Length:60 yds.
- Cat. No.:76242-726
- Core size:76 mm (3")
Specifications
About this item
Adhesive Transfer Tape 9485PC is an excellent solution bonding high and low surface energy materials.
- Adhesive is fiber reinforced for roll stability
- Low odor for improved working environment
- Excellent chemical resistance and shear and peel strength
Designed for short term temperature exposure up to 450 °F (232 °C) and long term 300 °F (149 °C). It can also be used for joining materials that have rougher surfaces.