Durham Heavy Duty Pegboard and Shelf Cabinet, Global Industrial
Catalog # 76251-976
Supplier: GLOBAL INDUSTRIAL TE
Specifications
- Depth:24"
- Width:36"
- Capacity:1900 lbs.
- Color:Gray
- Description:All-Welded Cabinet with Lever Handle
- Height:78"
- Material:12 gauge steel
- Cat. No.:76251-976
- Weight:507 lbs.
Specifications
About this item
Extra heavy duty pegboard and shelf cabinet.
- Welded 12 gauge steel construction
- 3-point cast steel locking handle
- with 3/8"diameter rods and provision for a padlock (padlock not provided)
Shelves bolt into place easily using fasteners provided and adjust on 21/2" centers. Full height flush doors with 7 gauge leaf hinges to prevent sagging. Pegboard holes are punched on 1" centers and accommodate standard peg hooks.