Oil Absorbing Pad, New Pig
Catalog # 76253-814
Supplier: New Pig
Specifications
- For Use With:Oils, Fuels, Other Oil-Based Liquids Only
- Color:White
- Description:Absorbent Mat Pad, Perforated Down Center Widthwise
- Material:PP
- Cat. No.:76253-814
- W×L:15×20"
- Weight:18 lbs.
Specifications
About this item
PIG® Oil-Only absorbent mat pad in dispenser box. Eight layers of 100% polypropylene are thermally bonded to make it strongest mat, won't rip, tear or fray even when saturated.
- Absorbs oil and fuels, not water
- Flame-resistant material
- Floats to clean up spills on water
Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup, highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue.
Pads are ideal for catching drips and soaking up spills with easy-tear perforations.