Specifications
- Magnification:1.88×
- Description:LED UV-ESD Illuminated Magnifier
- Cat. No.:76249-774
- Arm length:1143 mm (45")
Specifications
About this item
This is an illuminated magnifier designed for the inspection of conformal coatings in static-sensitive environments where electrostatic discharges can prove fatal for electronic components, with black body.
- The shade and arm are powder-coated with a metal-laced paint that measures 104 Ω/sq (conductive)
- The remaining components are molded in a material that measures 105 - 106 Ω/sq (static dissipative)
- Edge clamp mount at the bottom
- Primary lens (3.5 D) with working distance of 285.7 mm
- Voltage of 110 - 240 V, Frequency 50 - 60 Hz and 13 W
- Net weight of 4.4 kg
Since the surfaces are no longer insulative, triboelectric charging results in drastically lower voltages, especially since any charge (under 50 volts) is uniformly distributed throughout the entire surface of the head assembly.
No knobs to tighten, nothing to adjust - a flexible, self-balancing shade and hands-free neck assembly combined with 45" heavy-duty internal-spring parallel, three-pivot K-arm, allows the lamp head to be secured in any position. The fully-enclosed neck design is ideal for environments where FOD is a concern. An automatic shut-off feature and step dimming further ensures energy savings.
This offers shadow-free 3.5-diopter (1.88×) magnification with light coming from both sides, as well as three-dimensional magnification lighting from the left or right. The 3D-feature is especially welcome when working with circuit board and similar delicate objects.
Maximum ambient temperature is 25 °C. With 2 lamps of 12 W, 764 lumen out and 59 lumen/watt.