Digimatic Depth Micrometer, Global Industrial
Digimatic Depth Micrometer, 6 Rods, 0 - 6", 25 mm, 101.6×16 mm (4×0.63") Base, 540 g
Catalog # 76249-510
Jump to:
Discontinued
Product Details & Documents
This interchangeable rod type micrometer can be used for wide range measurements.
- Rods (Ø 4mm) with lapped measuring surfaces of hardened, precision ground and micro-lap finish
- The ratchet stop provides constant measuring force
- Measuring rod lock
Thimble and sleeve satin chrome finish of Ø18 mm.
Spindle pitch of 0.5 mm with spindle lock, 5 - 10 N of measuring force.
: Includes box, key and 1 battery.
Specifications
- Description:Digimatic Depth Micrometer, 6 Rods
- Dimensions:101.6×16 mm (4×0.63") Base
- Measurement range:25 mm
- Range:0 - 6"
- Weight:540 g



