Order Entry
United States
ContactUsLinkComponent
3M™ 1181 Copper Foil Tape with Conductive Adhesive, Tapecase
3M™ 1181 Copper Foil Tape with Conductive Adhesive, Tapecase
  76247-278
3M™ 1181 Copper Foil Tape with Conductive Adhesive, Tapecase
  76247-278
 :  1181-0.937X18Y
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Width:
    0.937"
  • Color:
    Copper
  • Length:
    54'
  • Thickness:
    0.066 mm (2.6 mil.)
  • Cat. No.:
    76247-278

 

 

3M™ 1181 Tape consists of a single-ounce dead soft copper foil backing and a unique electrically conductive pressure-sensitive acrylic adhesive.

  • Copper foil backing is solderable and resists oxidation and discoloration
  • Supplied on a removable liner for easy handling and diecutting
  • Meets UL 510 flame retardancy

This tape is typically used for applications requiring excellent electrical conductivity from the application substrate through the adhesive to the foil backing. Common uses include grounding and EMI shielding in equipment, components, shielded rooms, etc.