Order Entry
United States
ContactUsLinkComponent
1092 Series LED Panel Mount Indicators, Mouser Electronics
1092 Series LED Panel Mount Indicators, Mouser Electronics
Catalog # 76249-014
1092 Series LED Panel Mount Indicators, Mouser Electronics
Catalog # 76249-014
Supplier Number:  593-1092QC3125

Specifications

  • Color:
    Amber
  • Description:
    LED Panel Mount Indicator, with Hi Hat Lens
  • Cat. No.:
    76249-014
  • Electrical:
    125 VAC

Specifications

About this item

1092 series with high brightness LED offers daylight visibility and enhances the user experience by enabling fast operation of the device.

  • Front panel snap-in. Snaps fit into 0.500” (12.7 mm) panel hole requires no additional hardware
  • High brightness LED for daylight viewing
  • Transparent and diffused lenses provide visibility during daylight
  • Offered with wire leads (4.4/4.8”) or tab terminal (0.187×0.020”)
  • 'Double D' mounting hole prevent any rotation of the indicator while the nut is being installed

Bezel finish: Polished stainless steel

Certifications: Designed, manufactured and tested in accordance with the relevant UL and CSA standards.
Compliant with RoHS and REACH requirements.
Ordering information: Speed nuts and gaskets must be ordered separately.