FIT® Cable Ties, Newark
Catalog # 76252-518
Supplier: NEWARK/ELEMENT 14 TE
Specifications
- Width:1.52 mm
- Color:Black
- Description:Cable Ties
- Length:457 m (Reel)
- Thickness:0.3 mm
- Environmentally Preferable:
- Cat. No.:76252-518
- Elongation:Max. 40%
Specifications
About this item
This black FIT® wire management lacing tape with flat braid is made from high tenacity continuous nylon yarn, microcrystalline wax finish compounded with a fungicide that does not contain either copper or mercuric materials.
- High tensile strength (25 lbs.)
- Good chemical resistance
- Excellent abrasion resistance
- Excellent knot retention
- −55 to 121 °C operating temperature range
Excellent knot retention, yet the finish does not have too great a waxy feel to the user. Microcrystalline wax is soft, pliable and easy to tie.