Jewel Cases, Global Industrial
Catalog # 76248-892
Supplier: GLOBAL INDUSTRIAL TE
Specifications
- Color:Black
- Description:NEATO slim jewel cases
- Dimensions:4 7/8×1/5×5"
- Environmentally Preferable:
- Cat. No.:76248-892
- Ext. material:Plastic
Specifications
About this item
Slim replacement cases hold CDs/DVDs in half the space of a standard jewel case and include an area for an insert booklet.
- 100% Recyclable
- Durable
Each jewel case stores one CD/DVD and booklet. Protective ports and spines prevent damage to Cds/DVDs.