Order Entry
United States
ContactUsLinkComponent
 
Wall Mounted Gowning Racks, Eagle Group
  76238-518
Wall Mounted Gowning Racks, Eagle Group
  76238-518
 :  C2448-WGR-1.5

 

  • For No. of hangers/hooks:
    17
  • Width:
    24"
  • Description:
    Wall-mounted gowning rack, 17 slots
  • Length:
    48"
  • Cat. No.:
    76238-518
  • Weight:
    13.2 kg (29 lbs.)