Order Entry
United States
ContactUsLinkComponent
Flow Meters, Zoro
Flow Meters, Zoro
Catalog # 76253-282
Flow Meters, Zoro
Catalog # 76253-282
Supplier Number:  H625-016

Specifications

  • Accuracy:
    ±5.0%
  • Description:
    Flowmeter, GPM/LPM
  • Size:
    81/4"
  • Body Material:
    Polysulfone
  • Cat. No.:
    76253-282
  • Fits tubing I.D.:
    ¾"
  • Water flowrate:
    5 - 60 l/min

Specifications

About this item

Electronic flowmeter made of polysulfone housing and chamber.

Caution: Not suitable for potable water applications.