Order Entry
United States
ContactUsLinkComponent
 
Industrial Floor Fan, Global Industrial
  76251-920
cUL Listed
UL Listed
Industrial Floor Fan, Global Industrial
  76251-920
 :  258324
cUL Listed
UL Listed

 

  • Description:
    Industrial metal floor fan, black/gray
  • Height:
    20¼"
  • Cat. No.:
    76251-920
  • Depth:
    7½"
  • Width:
    21"
  • Voltage:
    120 V
  • Current:
    1.45 A
  • Power capacity:
    ⅛ hp

 

 

Floor fans feature a permanently lubricated three-speed, 120 V sleeve bearing motor.

  • Head pivots 360° for tilt angle adjustments
  • Three aluminum fan blades
  • Speed 1200 - 1500 rpm

Fan blades enclosed in chrome plated steel wire guards with a welded carry handle that acts as a cord wrap.

 : Meets OSHA requirements, UL, cUL Listed.
 : Includes 7' long cord.