Flashlights, Zoro
Catalog # 76253-888
Supplier: ZORO - CUSTOMER SERVICE TE
Specifications
- Color:Black
- Description:Handheld Flashlight
- Length:6.75"
- Cat. No.:76253-888
- Working distance:105 m
- Bulb life:36000 h
Specifications
About this item
Helps to find the way on a dark night is easy with this industrial handheld flashlight from energizer. This black industrial handheld flashlight takes AA batteries and outputs 300/30 lumens.
- Features push button switch, plastic body and polycarbonate lens
- Featuring a lumens range from 250 to 449