3M™ Heavy Duty Duct Tape, 3M
76243-706
: 3M
- Width:48 mm
- Color:Silver
- Length:54.8 m
- Thickness:8.6 mil.
- Cat. No.:76243-706
- Adhesive material:Rubber
3M™ Duct tape is composed of waterproof polyethylene film over cloth scrim backing with a rubber adhesive used for demanding duct tape applications.
- Offers easy tear and conformability
- Low tack roll edges so edges stay cleaner for less surface contamination and less waste
- Individual roll wrap that preserves integrity of the roll for less waste
- Polyethylene coated cloth scrim that resists moisture to prolong tape bond
- Good tensile strength for tough applications
- Rubber adhesive that adheres aggressively to most surfaces for good holding power and a tight seal
Features polyethylene film over cloth scrim backing.
: ASTM D3652.