Tin Can with One-Touch Pump, Menda
76238-038
: Desco
- Capacity:4 oz.
- Description:Tin Can with Stainless Steel One Touch Pump
- Environmentally Preferable:
- Cat. No.:76238-038
- Neck diameter:1.25"
Tin construction allows storage of fluid not compatible with plastic and most commonly used when strength and durability are important.
- Ideal for use with hand sanitizer
One handed operation amkes this as perfect for cleaning with swabs and brushes.