Order Entry
United States
ContactUsLinkComponent
Furon® UPX 2000 Pneumatically Actuated Diaphragm Valve, Ryan Herco Flow Solutions
Furon® UPX 2000 Pneumatically Actuated Diaphragm Valve, Ryan Herco Flow Solutions
Catalog # 76247-782
Furon® UPX 2000 Pneumatically Actuated Diaphragm Valve, Ryan Herco Flow Solutions
Catalog # 76247-782
Supplier Number:  UPX2-F88NC

Specifications

  • Ø:
    2.90"
  • Description:
    Furon® UPX 2000 Pneumatically Actuated Two-Way Diaphragm Valve, 1/2" Orifice
  • Height:
    1.70"
  • Length:
    5.60"
  • Cat. No.:
    76247-782
  • Max. operating temperature:
    −17...+95 °C

Specifications

About this item

This type of diaphragm valve provides superior life expectancy over competitive valves. Fully swept internal flow path with no entrapment areas to eliminate bacteria growth.

  • All virgin PTFE/high purity molded PFA wetted flow path
  • PTFE spring isolation bellows
  • No exposed metallics
  • Visual position indication
  • Assembled and double bagged in class 100 clean room

Feature with double diaphragm containment with leak detection capability. Utilizes the Furon® SCR spring to assure reliability in the harshest HCI applications.