Danger High Voltage Sign, Brady
Catalog # 76268-222
Supplier: Brady Worldwide
Specifications
- Color:Black/Red on White
- Description:High Voltage Sign
- Dimensions:7×10"
- Material:Polyester
- Cat. No.:76268-222
- Legend:DANGER HIGH VOLTAGE
Specifications
About this item
This is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at −18 °C
Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings.