Splice Clip Frame, Splicetronics Solutions
Catalog # 76247-080
Supplier: SPLICETRONICS SOLUTIONS INC TE
Specifications
- Description:Splice Clip Frame
- Dimensions:3.40×1.02"
- Material:Brass
- Thickness:0.004"
- Cat. No.:76247-080
Specifications
About this item
Bandolier type clip/shim used with the ST410 splice tool and tape of any width.
- Guarantees a secure connection of SMT component reels
This frame increase SMT pick and place machine output by 5 to 30%.
Packaging: 20 clips per frame.