Domtar EarthChoice® Multi-Purpose Colored Papers, Midland Paper & Packaging
Catalog # 76247-628
Supplier: MIDLAND PAPER & PACKAGING TE
Specifications
- Color:Canary
- Description:Domtar EarthChoice® multi-purpose colored papers
- Dimensions:8.5×11"
- Cat. No.:76247-628
- Packaging:500 sheets/pack
- Weight:20 lbs.
Specifications
About this item
Domtar EarthChoice® Multi-Purpose Colored Papers offers guaranteed performance in laser and inkjet printers.
- Uniform surface for excellent runnability
- 30% post-consumer recycled fiber
- Smoothness: 160
These papers are emental chlorine free and acid-free.