Order Entry
United States
ContactUsLinkComponent
Connector Plug Stereo, Digi-Key
Connector Plug Stereo, Digi-Key
Catalog # 76253-848
Connector Plug Stereo, Digi-Key
Catalog # 76253-848
Supplier Number:  5-535541-4

Specifications

  • Description:
    Six Position Receptacle Connector
  • Cat. No.:
    76253-848

Specifications

About this item

Connector Plug; Board to Board or Cable.

  • Length: 3.18 mm
  • Material: Polyester, Glass Filled
  • Size: 2.54 mm (0.100")