Order Entry
United States
ContactUsLinkComponent
Corstat Drawer Cabinet, Conductive Containers
Corstat Drawer Cabinet, Conductive Containers
Catalog # 76243-920
Corstat Drawer Cabinet, Conductive Containers
Catalog # 76243-920
Supplier Number:  DC1230

Specifications

  • Width:
    7⅝"
  • Description:
    Cabinet, 10 compartments (3×1.5×1") per drawer
  • Height:
    7⅞"
  • Length:
    10"
  • Cat. No.:
    76243-920
  • Type:
    5 drawers

Specifications

About this item

Permanently ESD safe Corstat drawer cabinet.

  • Helps organize workstations
  • Economical option for small components
  • Rigid double wall construction