Bimba-Mead Two Hand Control, Global Industrial
Catalog # 76249-484
Supplier: GLOBAL INDUSTRIAL TE
Specifications
- Length:10.44"
- Description:Bimba-Mead Two Hand Control
- Height:3.19"
- Cat. No.:76249-484
Specifications
About this item
This two-hand anti-tiedown control is for safer operation of machinery.
- Compact and completely self-contained controls
- Recessed actuation buttons built in the ends and a universal mount for convenient positioning
- Concurrent actuation of the recessed buttons generates a signal
Used in operation of air presses, drill fixtures, clamping fixtures, cylinders, valves, or light assembly equipment.
Releasing one or both buttons immediately stops the signal which cannot be re-instituted until both buttons are again actuated concurrently. Actuation sends a sustained air flow to one cylinder port. Releasing one or both buttons shifts the flow to the other cylinder port. Built-in mufflers reduce sound levels.
Width of 3.5" and with cast zinc gaurded buna buttons.
Delivery: Push-to-connect plastic fittings included. Complete power package containing a 4-way power valve (Cv=1.00) for direct actuation of single-acting or double acting air cylinders.