Aluminum Foil Tape, 425, Tapecase
Catalog # 76246-522
Supplier: TAPECASE LTD. TE
Specifications
- Temperature range:–54...149 °C
- Width:3.175 mm (0.125")
- Color:Silver
- Length:60 yds.
- Thickness:0.12 mm (4.6 mil.)
- Cat. No.:76246-522
- Tensile strength:525 N/100 mm
- Adhesion:51 N/100 mm
Specifications
About this item
Aluminum foil tape with high temperature tolerance, the adhesive is transparent acrylic and this product is a good sealant because of the low moisture vapor transmission rate.
- Flame resistant
- Combined with the durable aluminum backing
- Maskant in electroplating of aluminum
- Aluminum backing provides excellent reflection of both heat and light
Ideal properties for long serviceable life in and outdoors, aircraft paint stripping maskant, moisture barrier in "white goods" appliances, mechanically hold wires and cooling coils in "white goods" appliances, repair tears on truck trailers and aircraft, general purpose holding, patching, sealing applications of indoors and out.
Certifications: Meets FAR 25.853(a), L-T-80, MIL-T-11291, MIL-T-23397