Order Entry
United States
ContactUsLinkComponent
 
Anti-Static Spray Bottles, All-Spec Industries
Catalog # 76239-822
Supplier:  HISCO, INC TE
Anti-Static Spray Bottles, All-Spec Industries
Catalog # 76239-822
Supplier:  HISCO, INC TE
Supplier Number:  SCB-32-ESD

Specifications

  • Capacity:
    32 oz.
  • Color:
    Blue
  • Description:
    Dissipative Spray Bottle
  • Cat. No.:
    76239-822

Specifications

About this item

ESD-safe spray polyethylene bottles with a concentrate that does not contain 'ethoxylated tertiary amine', which is widely used as an anti-static agent.

  • Average surface resistance of 10⁹ to 1010
  • Do not have the undesirable features associated with surfactant-laden material

The bottles dissipate a charge of ±5000 V in less than two seconds at 40% RH.