Tacki-Pak™ Component Box, Conductive Containers
Black, 3.5×4.625×0.5"
Catalog # 76248-308
Supplier: CONDUCTIVE CONTAINERS INC. TE
Supplier #: TP3545
Tacki-Pak™ Component Box, Conductive Containers
Catalog # 76248-308
Supplier: CONDUCTIVE CONTAINERS INC. TE
Jump to:
Product Details & Documents
Tacki-Pak™ provides an ESD-Safe, non-adhesive, tacky surface that will limit component movement. No longer will parts slide into each other causing damage.
- Tack level I rating range 2.0 - 4.0 (rating is in foot pounds of force)
- Box surface resistance 103- 106 ohms
- Tacki surface resistance 105 - 109 ohms
- Reusable - clean with IPA (wipes) to remove FOD and rejuvenate surface tack level
This is a flat, user friendly surface that minimizes residue transfer to the component. It has stable, reusable and cleanable ESD-Safe properties.
Specifications
- Description:Black
- Dimensions:3.5×4.625×0.5"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



