Conductive Brush, Botron
Catalog # 76250-988
Supplier: BOTRON COMPANY INC.
Specifications
- Bristle material:Synthetic
- Handle material:Plastic
- Total length:9"
- Cat. No.:76250-988
Specifications
About this item
This brush with ergonomic handle that was designed to provide comfort for the operator.
- Remove unwanted dirt and clipping from PCB’s
- Minimize static charge generation when held by grounded personnel
- Large conductive brush: Provides maximum coverage
- Surface resistivity is 10³ to 10⁸
Great for removing dust, dirt and left over materials from printed circuit boards (PCB) and other static sensitive components.
Dimensions: 9×3.5"