Order Entry
United States
ContactUsLinkComponent
Donaldson Air Coalescer Element Filter, Filtermart
Donaldson Air Coalescer Element Filter, Filtermart
Catalog # 76240-416
Supplier:  FILTERMART TE
Donaldson Air Coalescer Element Filter, Filtermart
Catalog # 76240-416
Supplier:  FILTERMART TE
Supplier Number:  19-0569

Specifications

  • Ext.Ø:
    264.4 mm (10.41")
  • Description:
    Round Air Filter
  • Length:
    228.6 mm (9.00")
  • Environmentally Preferable:
  • Cat. No.:
    76240-416
  • For use with:
    Caterpillar 7N1225
  • Effective length:
    241.3 mm (9.50")
  • Filter type:
    Primary

Specifications

About this item

Air filter with cellulose media.

Certifications: ISO 5011 certified.