CHP Micro Nipper, American Hakko Products
Catalog # 76251-002
Supplier: AMERICAN HAKKO PRODUCTS INC TE
Specifications
- Description:Micro Nipper
- Cat. No.:76251-002
- Cutting capacity:20 AWG max. cut
- Jaw type:Flush cut
Specifications
About this item
These precision cutters are sheared from 2.0 to 5.0 mm carbon steel, then precision ground to exact specifications.
- 2.0 mm steel
- Flush cut
- 20 AWG max cut (determined with copper wire)
- Rounded outside edges to reduce nicking on adjacent components and leads