Order Entry
United States
ContactUsLinkComponent
FM-204 Self-Contained Desoldering and Soldering Station, American Hakko Products
FM-204 Self-Contained Desoldering and Soldering Station, American Hakko Products
Catalog # 76248-054
undefined
FM-204 Self-Contained Desoldering and Soldering Station, American Hakko Products
Catalog # 76248-054
Supplier Number:  FM204-01

Specifications

  • Temperature range:
    200...450 °C
  • Description:
    Self-Contained Desoldering and Soldering Station
  • Dimensions:
    225×160×120 mm
  • Cat. No.:
    76248-054
  • Power consumption:
    120 W

Specifications

About this item

Self-contained desoldering and soldering station with a built-in vacuum pump. This versatile station uses the N3 series quick-change composite nozzles.

  • Vacuum pump type desoldering tool with excellent thermal recovery
  • Digital display ensures easy and reliable temperature control
  • Single-port station
  • Built in vacuum pump
  • Temperature accuracy ±15 °C
  • Gun or Pencil-style desoldering handpiece
  • Sleep mode functionality
Ordering information: Nozzles has to be ordered separately. Supplied with desoldering handpiece, filter pipe assembly, ceramic paper filter, control card, pwer cord, connecting cable, iron holder sleep with 599B, handle for gun configuration, cleaning drill for heating element, nozzle remover, heat resistant pad, tip tray.