Order Entry
United States
ContactUsLinkComponent
Proto® Combination Non-Reversible Ratcheting Wrench, Essendant
Proto® Combination Non-Reversible Ratcheting Wrench, Essendant
Catalog # 76190-118
Proto® Combination Non-Reversible Ratcheting Wrench, Essendant
Catalog # 76190-118
Supplier Number:  577-SCRM08T

Specifications

  • Length:
    5½"
  • Material:
    Steel
  • Cat. No.:
    76190-118
  • Head width:
    11/16"; 21/32"
  • Head thickness:
    ⅛"
  • Finish:
    Full polish
  • Handle type:
    Off-Set
  • Opening size:
    8 mm
  • Measuring system:
    Metric
  • No. of points:
    12

Specifications

About this item

Combination non-reversible ratcheting wrench allows for fine indexing, helping to improve speed and access.

  • The wrench self-aligns with the fastener
  • Finish provides corrosion resistance and easy-to-clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • 72-tooth ratcheting mechanism rotates fast with only 5° of swing
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlus™ system