Proto® Combination Reversible Ratcheting Wrench Sets, Essendant
Catalog # 76190-010
Supplier: Safety & Industrial Supplies
Specifications
- Length:5"; 5.5"; 5.5"; 5⁵⁄₁₆"; 6¼"; 6½"; 7"; 7½"; 8³⁄₁₆"; 8⅞"; 9¾"
- Material:Steel
- Cat. No.:76190-010
- Finish:Full polish
- Handle type:I-Beam
- Opening size:¼"; ⁹⁄₃₂"; ⁵⁄₁₆"; ¹¹⁄₃₂"; ⅜"; ⁷⁄₁₆"; ½"; ⁹⁄₁₆"; ⅝"; ¹¹⁄₁₆"; ¾"
- Measuring system:IN
Specifications
About this item
High contact surface area is set away from fastener points, enabling turning of highly rounded fasteners.
- Finish resists chipping and rust
- Box end is countersunk for easy application to the fastener
Delivery information: Set includes 11 wrenches and storage pouch.