Proto® Elastic Lanyard with Screw Gate Carabiners, Stanley® Products
Catalog # 76191-086
Supplier: Safety & Industrial Supplies
Specifications
- Color:Orange
- Length:32 - 48"
- Material:Nylon (Outer)
- Cat. No.:76191-086
- Load capacity:15 lbs.
- Connector:Hook
- Hook type:Carabiner
- No. of legs:1
Specifications
About this item
It is made of elastic material.
- Light, tight, and less likely to get caught on other equipment