Proto® Electronic Fixed Ratchet Head Torque Wrenches, Essendant
Catalog # 76190-000
Supplier: Safety & Industrial Supplies
Specifications
- Cat. No.:76190-000
- Overall length:27¾"
- Torque:25 - 250 ft.lbs.
- Drive size:1/2"
- Torque increment:0.1 ft./lbs.
Specifications
About this item
Accuracy of +/- 2% of indicated value in both clockwise and counter clockwise directions. Broad accuracy range extends from 10% of full scale to 100% of full scale to help reduce the number of torque wrenches required. Ninety-nine "on-board" memory storage locations help improve efficiency when taking multiple torque readings. Three units of measure (Foot-lb., Inch-lb., and Nm) and three operating modes (track mode, peak hold, and auto clear). Red, green, and yellow lights along with an audible buzzer help identify when desired torque target zones are approached and met.
- Fast sampling rate helps maintain high accuracy during torque applications
- Ergonomically designed, comfortable cushion grip
- Torque wrench head rotates to allow for easy viewing of LCD display
- Target torque zone is adjustable from 1% to 10% of targeted torque value
- Fixed ratcheting head with 24-tooth design and 15° arc swing