Order Entry
United States
ContactUsLinkComponent
Proto® Tether-Ready Ratchet Head Micrometer Torque Wrenches, Essendant
Proto® Tether-Ready Ratchet Head Micrometer Torque Wrenches, Essendant
Catalog # 76189-698
undefined
Proto® Tether-Ready Ratchet Head Micrometer Torque Wrenches, Essendant
Catalog # 76189-698
Supplier Number:  577-6006NMC-TT

Specifications

  • Material:
    Alloy steel
  • Cat. No.:
    76189-698
  • Overall length:
    15½"
  • Finish:
    Full polish
  • Torque:
    16 - 80 Nm
  • Drive type:
    Male square
  • Drive size:
    3/8"
  • Locking type:
    Ball
  • Torque increment:
    0.5 N-m

Specifications

About this item

Manufactured to meet standard industrial torque applications, general industry, heavy equipment and maintenance requirements.

  • Tether-ready with heat shrink loop
  • For use with elastic bungie or web lanyard only
  • Calibrated to ±3% clockwise direction and ±6% counter clockwise direction at 20 to 100% of full scale
  • Calibration is accomplished by manually loading the torque wrenches
  • Measurements in inches