Proto® Heat Shrink Loops, Stanley® Products
Catalog # 76191-174
Supplier: Safety & Industrial Supplies
Specifications
- Width:2.75"
- Color:Black/Red
- Length:2"
- Environmentally Preferable:
- Cat. No.:76191-174
- Load capacity:20 lbs.
- Connector:D-ring
Specifications
About this item
Easy installation, quick attachment to lanyards, and elimination of confusion with matching D-ring webbing to proper shrink rings.
- For use with tool lanyards and tethers
- Installation via heat gun
- Superior strength over conventional heat shrink methods
Designed to keep the stitching away from the heat source to prevent damage to the stitching common with conventional methods. Prevents webbing from slipping out of the heat shrink. Allows for proper labeling of each shrink loop containing load limits, usage instructions, and precautions.