Proto® Duratek™ Tether-Ready Slotted Screwdriver Set, ORS Nasco
Catalog # 76190-436
Supplier: Safety & Industrial Supplies
Specifications
- Cat. No.:76190-436
- Tip size:1/4"; 3/16"; 3/8"; 5/16"
- Overall length:3½", 7", 8", 10", 13", 17"
- Handle color:Black/Red
- Finish:Black oxide (tips)/chrome (shank)
- Handle:Ergonomic Nylon Alloy
- Shank length:1½", 4", 6", 8", 12"
- Tip type:Slotted
Specifications
About this item
Designed to meet demanding heavy-duty needs of industrial maintenance and assembly applications.
- Ergonomic quad-lobe handle design with 360° texture for additional grip
- Impact and chemical resistant handles are four-sided with broad but shallow flutes
- Resistant to most harsh chemicals
- Precision machined for precise fastener fit
Resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry). Four-sided handle design helps prevent "roll away" from the work surface. High-alloy steel shanks are heat-treated their entire length to help provide strength against twisting action and to help prevent bending and twisting when placed under torque. Fully grounded and chemically polished, then chrome plated for corrosion resistance. Tip is made of high-alloy steel. Finished in black oxide to help prevent cam out and slipping.