Order Entry
United States
ContactUsLinkComponent
Tungsten Halogen Lamp, MR16 Reflector, Ushio
Tungsten Halogen Lamp, MR16 Reflector, Ushio
Catalog # 76239-956
Tungsten Halogen Lamp, MR16 Reflector, Ushio
Catalog # 76239-956
Supplier Number:  1000297

Specifications

  • Ø:
    2"
  • Description:
    Tungsten Halogen Lamp, Speular Reflector
  • Cat. No.:
    76239-956
  • Bulb life:
    40 h
  • Power:
    150 W
  • Voltage:
    21 V

Specifications

About this item

The halogen reflector of this lamp produces focused beam for optical applications.

  • Only to used in approved enclosed halogen fixtures
  • Clear finish

Reflector is belongs to the specular type and have 50.7 mm in size.