Mouse Plasma, US Origin, Innovative Research
103062-128
:
- Description:Mouse Plasma
- Size:10 ml
- Cat. No.:103062-128
- Origin:US Origin
- Supplier no.:IGMS-C57-N
Mouse plasma is recovered from whole blood donations from normal healthy mice. The mice used for this material are of only US Origin, ensuring that only the highest quality material is used for the production of the plasma.
- Can be used for coagulation studies and further manufacturing
- Store at -20 °C
: For in vitro research use only, is not to be consumed by animals or humans, and should be handled with general precaution as if capable of spreading infectious disease.