Technik™ Precision Round Nose Pliers, Aven
Catalog # 76243-980
Supplier: Aven Tools
Specifications
- Description:Round Nose Pliers
- Length:11.4 cm (4½")
- Cat. No.:76243-980
- Jaw type:Smooth
- Jaw length:2.4 cm (1")
Specifications
About this item
Pliers feature dual leaf springs and box joint construction for comfortable action.
- Induction hardened cutting edges
- ESD-safe grips
- Ideal for forming or coiling fine wires
Made of mirror polished stainless steel which provides superior rust protection compared with standard carbon steel pliers.