Vials, MRQ Max Recovery, 1.2 ml, MicroSolv Technology Corp
Catalog # 89220-122
Supplier: MicroSolv Technology Corp
Specifications
- Cap included:No
- Cap Size:9 mm
- Capacity:1.20 ml
- Description:Screw top vials.
- Material:RSA-Pro™ glass
- Cat. No.:89220-122
- Diameter ×H:12×32 mm
- Supplier no.:9512S-0CV-T-RSD
Specifications
About this item
Ordering information: Caps sold separately.