Magid® DuraMaster® T6573GKEV Unlined Standard Cow Grain Full Leather, Magid
Catalog # 69100-526
Supplier: Magid Glove
Small Business Enterprise
Specifications
- Glove color:Brown
- Glove size:10
- Ambidextrous/Hand-specific:Hand-Specific
- Disposable/Reusable:Reusable
- Latex/Latex-free:Latex-Free
- Powdered/Powder-free:Powder-Free
- Cuff Length:3.5"
- Cat. No.:69100-526
- Supplier no.:T6573GKEV10
Specifications
About this item
The sturdy T6573GKEV is an extremely comfortable grain leather glove and features the added durability of Kevlar threading.
- Form-fitting and comfortable
- This style features grain leather in the palms, thumbs and fingers
This glove adds additional protection in the form of a split leather gauntlet cuff. Fortified with Kevlar thread for added durability and wear, this is an excellent choice for any industry.