Magid® MultiMaster® Nitrile Palm Coated Gloves, Magid
Catalog # 69100-387
Supplier: Magid Glove
Specifications
- Glove color:Natural
- Ambidextrous/Hand-specific:Hand-Specific
- Disposable/Reusable:Reusable
- Latex/Latex-free:Latex-Free
- Material:Cotton/Polyester
- Powdered/Powder-free:Powder-Free
- Description:Nitrile Palm Coated Gloves, for Men
- Length:24.1 cm (9.5")
- Cat. No.:69100-387
- Supplier no.:LB595
Specifications
About this item
Magid® MultiMaster® nitrile blend coated gloves provide abrasion resistance and a sure grip.
- Orange nitrile blend palm coating
- Natural color, high-density polyester/cotton gloves
- Better grip than other cotton gloves
These high-density polyester/cotton gloves have a seamless design for additional comfort while worn over long runs, making these gloves ideal for construction and utility work.