Magid® CutMaster® Protective Sleeves with Elastic Thumb, Magid Glove
Catalog # 89522-662
Supplier: Magid Glove
Specifications
- Garment fit:Regular
- Garment application:Industrial,Laboratory
- Color:Yellow
- Length:35.6 cm (14")
- Cat. No.:89522-662
- Supplier no.:KEV14ETSP
Specifications
About this item
The Magid® CutMaster® Machine Knit 100% Para-aramid® Protective Sleeves with Elastic Thumb Strap offer exceptional cut, puncture, abrasion, heat and flame resistance.
- Elastic thumb strap
- Available in a 3" diameter, 14" length
- Exceptional cut, puncture, abrasion, heat and flame resistance
- Overcast edge
Sleeves may be washed with no loss of their protective properties and with minimal shrinkage. Each yellow seamless sleeve features an overcast edge to help prevent unravelling.
Certifications: ANSI ASTM F-1790-97 Testing Standards.